2 in. Bronze Threaded Gate Valve
IB640 2 in. Bronze Threaded Gate Valve
Product Details
Product Details
- Bronze Gate Valve
- Threaded ends
- Rising Stem
- Threaded Bonnet 125 WSP
- 200 WOG
- Conforms to MSS SP-80, Type 2
- Not Intended for Use in Potable Water
- Gland Packed
- Non-Shock
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B124, ASTM B283, ASTM B62
- Collection:
- IB640
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Malleable Iron
- Height:
- 11-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-31/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 6.8 lb