3/8 in. Bronze Threaded Gate Valve
IB645 3/8 in. Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bronze gate valve
- Threaded ends
- Non rising stem
- Solid wedge
- Threaded bonnet
- 125 WSP
- 200 WOG
- Non-Shock
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B283, ASTM B62
- Collection:
- IB645
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 3-63/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-81/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.78 lb
- Width:
- 3-1/2 in