This product requires certification to purchase.

1 in. Bronze Threaded Gate Valve

You last purchased this on
 
Hammond Valve

IB652 1 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #H652G
  • Item #582958
  • Manufacturer Part #0652000100
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hammond Valve

IB652 1 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #H652G
  • Item #582958
  • Manufacturer Part #0652000100
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bronze Gate Valve
  • 300 SWP – 1000 WOG
  • Threaded Ends
  • Conforms to MSS SP-80, Type 2
  • Not Intended for Use in Potable Water
  • Gland Packed
  • Non-Shock
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B283, ASTM B124, ASTM B61
Collection:
IB652
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Malleable Iron
Height:
7-19/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3 in
MSS:
MSS SP-80
Material:
Bronze, Malleable Iron, Copper Nickel
Pressure - High:
300, 1000
Pressure Class:
300#
Recommended Valve Application:
Water, Oil, Gas
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Nickel Copper Alloy
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
3.3 lb