2 in. Bronze Threaded Swing Check Valve
IB944 2 in. Bronze Threaded Swing Check Valve
Product Details
Product Details
- Bronze check valve
- Y pattern
- Swing type
- Bronze disc
- Integral regrinding seat
- Threaded bonnet
- 200 WSP
- 400 WOG
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM B-16
- Collection:
- IB944
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-22/25 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 200, 400
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Cast Bronze
- Valve Operator:
- Lever
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve