This product requires certification to purchase.

4 in. Cast Iron Flanged Check Valve

You last purchased this on
 
Hammond Valve

IR1124 4 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #HIR1124P
  • Item #1305404
  • Manufacturer Part #1124000400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hammond Valve

IR1124 4 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #HIR1124P
  • Item #1305404
  • Manufacturer Part #1124000400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Iron Check Valve
  • Flanged ends
  • Swing Type
  • Bronze Trim
  • 125 WSP
  • 200 WOG
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126
Collection:
IR1124
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
11-1/2 in
MSS:
MSS SP-71
Material:
Cast Iron
Pressure - High:
200
Pressure Class:
125#
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve