3 in. Cast Iron Flanged Check Valve
IR1124-HI 3 in. Cast Iron Flanged Check Valve
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126
- Collection:
- IR1124-HI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 9-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Iron
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
- Width:
- 7-1/2 in