This product requires certification to purchase.

3 in. Cast Iron Flanged Gate Valve

You last purchased this on
 
Hammond Valve

IR1138-HI 3 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #HIR1138HIM
  • Item #2335281
  • Manufacturer Part #1138HI0300
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hammond Valve

IR1138-HI 3 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #HIR1138HIM
  • Item #2335281
  • Manufacturer Part #1138HI0300
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cast Iron Gate Valve
  • 125 SWP – 200 WOG (2? -12?) 100 SWP – 150 WOG (14? – 24?)
  • Flanged Ends
  • Conforms to MSS SP-70, Type 1
  • IBBM
  • Requires Certification

Specifications

ASME:
ASME B16.1
ASTM:
ASTM A126 Class B, ASTM A307, ASTM A536, ASTM B16, ASTM B62
Collection:
IR1138-HI
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Cast Iron
Height:
13-1/2 in
Length:
8 in
MSS:
MSS SP-70
Material:
Cast Iron, Bronze
NSF Certified:
No
Origin:
Global
Pressure - High:
125, 200
Pressure Class:
125#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
53 lb