6 in. Cast Iron Flanged Gate Valve
IR1140-UL 6 in. Cast Iron Flanged Gate Valve
Product Details
Product Details
- Cast Iron Gate Valve
- 175 WOG – UL Listed
- Flanged Ends
- UL/FM
- N.Y.C.B.S.A
Specifications
- ASTM:
- ASTM B98, ASTM A636, ASTM B16, ASTM A126 Class B, ASTM A563, ASTM A307-B, ASTM B62
- Collection:
- IR1140-UL
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- Height:
- 30-1/2 in
- Length:
- 10-1/2 in
- Material:
- Cast Iron, Bronze
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- UL 262
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Width:
- 11-3/4 in