This product requires certification to purchase.

1-1/2 in. Carbon Steel Socket Weld Globe Valve

Hancock Valves

5500 1-1/2 in. Carbon Steel Socket Weld Globe Valve

  • Fast #
  • Part #HA5500WJ
  • Item #358868
  • Manufacturer Part #5500W 1-1/2
5 out of 5 Customer Rating
Hancock Valves

5500 1-1/2 in. Carbon Steel Socket Weld Globe Valve

  • Fast #
  • Part #HA5500WJ
  • Item #358868
  • Manufacturer Part #5500W 1-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.34, ASME SA-105, ASME SA-182
Collection:
5500
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Length:
6-1/2 in
Material:
Carbon Steel
Pressure - Maximum:
800 psi
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
Metal
Valve Size:
1-1/2 in
Valve Type:
Globe Valve