This product requires certification to purchase.

36 in. HDPE Meter Pit

You last purchased this on
 
Hancor

36 in. HDPE Meter Pit

  • Fast #
  • Part #HMPNL1360036
  • Item #344576
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hancor

36 in. HDPE Meter Pit

  • Fast #
  • Part #HMPNL1360036
  • Item #344576
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter x Meter
Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Sizes:
36 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No