10 in. Test Plug
10 in. Test Plug
Frequently Purchased Together
Product Details
Product Details
- Easily installed and no tools required
- Rugged nylon and rubber construction
- Lightweight
- Made in the U.S.A. and no metal parts to corrode
- Plastic (HDPE, nylon 6), rubber (ASTM Spec. 361, Duro 40+5) construction
- Seals bell and spigot ends of all plastic, iron or clay pipe of 4", 5", 6", 8", 10", 12", 15", and 18" nominal diameter
- Converts into a low-pressure test or bypass plug, a standard feature on 10", 12", 15", and 18" diameter
- Representative tests were in excess of A/C pipe 10 psi, vitrified pipe 8 psi, PVC pipe 5 psi
- All 4", 5", 6", and 8" Hand-Tite plugs are marked with the metric equivalent
Specifications
- Application:
- Aquaculture, Flood Irrigation, Tanks
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 9-3/4 in - 11 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- Material Type:
- HDPE, Nylon
- Origin:
- Domestic
- Size:
- 10 in
- Tool Type:
- Test Plug