This product requires certification to purchase.

12 in Test Plug

You last purchased this on
 
Hand-Tite

12 in Test Plug

  • Fast #
  • Part #RHTP12
  • Item #1445667
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hand-Tite

12 in Test Plug

  • Fast #
  • Part #RHTP12
  • Item #1445667
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easily installed and no tools required
  • Rugged nylon and rubber construction
  • Lightweight
  • Made in the U.S.A. and no metal parts to corrode
  • Plastic (HDPE, nylon 6), rubber (ASTM Spec. 361, Duro 40+5) construction
  • Seals bell and spigot ends of all plastic, iron or clay pipe of 4", 5", 6", 8", 10", 12", 15", and 18" nominal diameter
  • Converts into a low-pressure test or bypass plug, a standard feature on 10", 12", 15", and 18" diameter
  • Representative tests were in excess of A/C pipe 10 psi, vitrified pipe 8 psi, PVC pipe 5 psi
  • All 4", 5", 6", and 8" Hand-Tite plugs are marked with the metric equivalent
  • Requires Certification

Specifications

Application:
Aquaculture, Flood Irrigation, Tanks
CARB OTC LEED Compliant:
No
Fits Pipe Size:
11-3/4 in - 13 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic, Rubber
Material Type:
HDPE, Nylon
Origin:
Domestic
Size:
12 in
Tool Type:
Test Plug