1/2 in. NPT Volume Control Valve
1/2 in. NPT Volume Control Valve
Frequently Purchased Together
Product Details
Product Details
- Flow: 10.5 gpm
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Volume Control
- Depth:
- 5.5 in
- Diameter:
- 1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 10.5 gpm
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 2-63/500 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in