1/2 x 9-3/10 x 2-1/2 in. NPT Brass Shower Arm in Matte Black
1/2 x 9-3/10 x 2-1/2 in. NPT Brass Shower Arm in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Premium Finish: Built to last and matches Hansgrohe shower heads
- Dimensions: 9-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
- Shower head compatibility: Maximum shower head diameter of 8-inches, for oversized shower heads use 27413671
- Brass construction: Solid build and secure mounting
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-3/10 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 10-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/10 in
- Material:
- Brass
- Shower Arm Reach:
- 9-1/4 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in