This product requires certification to purchase.

2-1/2 in. Bathroom Sink Drain in Brushed Bronze

You last purchased this on
 
Hansgrohe

2-1/2 in. Bathroom Sink Drain in Brushed Bronze

  • Fast #
  • Part #H50100141
  • Item #8846289
  • Manufacturer Part #50100141
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

2-1/2 in. Bathroom Sink Drain in Brushed Bronze

  • Fast #
  • Part #H50100141
  • Item #8846289
  • Manufacturer Part #50100141
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exceptional design: German design and engineering delivers optimal performance for all of your bath needs
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Operation with pressure plug
  • For basins with overflow hole
  • With overflow
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Strainer Diameter:
2-1/2 in