32mm Fixing Pack for 13244180 and 28307000
32mm Fixing Pack for 13244180 and 28307000
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 13244180, 28307000
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 32 mm
- Faucet Part Type:
- Fixing Pack
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No