59-1/20 in. Faucet Flexible Water Connector
59-1/20 in. Faucet Flexible Water Connector
Frequently Purchased Together
Product Details
Product Details
- Includes squeeze connect and hose nut
- Fits standard size pull-out faucets
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 59-1/20 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Water Supply Connector Type:
- Faucet