24 in. Towel Bar in Chrome
AddStoris 24 in. Towel Bar in Chrome
Frequently Purchased Together
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Wall mount design: Towel rail mounts to the wall for easy access
- Robust material: Solid construction ensures a long product life
- Coordinating style: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- Pieces included: This product includes the towel rail and mounting hardware
- Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/50 in
- Base Plate Width:
- 1-89/100 in
- Collection:
- AddStoris
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Height:
- 1-3/10 in
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- Width:
- 25-1/2 in