Single Handle Pull Down Kitchen Faucet in Chrome
Aquno Select Single Handle Pull Down Kitchen Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on top of the sprayhead to pause or unpause your water flow
- FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
- STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.75 GPM
- SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water
- CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Aquno Select
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 150°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No