This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
Hansgrohe

Aquno Select Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #H73837671
  • Item #8846212
  • Manufacturer Part #73837671
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Aquno Select Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #H73837671
  • Item #8846212
  • Manufacturer Part #73837671
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy Control: This kitchen faucet features Select technology, simply tap the Select button on the side of the faucet to change your water flow
  • Single-Hole Configuration: This faucet must be installed in a single-hole counter setup
  • Sooth Hose Operation: With the Hansgrohe sBox, you get smoother hose operation and extended hose range, providing freedom in your kitchen
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water Flow: Low-Flow compliant rate of 1.75 GPM
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Aquno Select
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
6-1/2 in
Spout Reach:
8-5/8 in
Spout Swivel:
150°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No