Base Plate in Brushed Nickel
C Accessories Base Plate in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Simplistic conversion from a 3-hole to a single-hole faucet
- Easy installation for prompt use
Specifications
- Collection:
- C Accessories
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 2-1/2 in