This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Brushed Nickel

Hansgrohe

C Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15753821
  • Item #4226544
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

C Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15753821
  • Item #4226544
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Volume control and diverter for 2 outlets
  • Thermostatic cartridge
  • Shut-off/diverter valve
  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
C
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
91/100 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
7 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No