Ceramic Disc Cartridge for Talis E 110
Ceramic Disc Cartridge for Talis E 110
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Single Lever Faucets, Residential
- Brand Model Compatibility:
- Talis E 110
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No