Multi Function Hand Shower in Polished Nickel
Clubmaster Multi Function Hand Shower in Polished Nickel
Product Details
Product Details
- 72 no-clog spray channels
- Spray modes: Full, Soft spray, Pulsating Massage
- Flow: 2.5 gpm
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Clubmaster
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 2-3/4 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 9-13/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage, Soft Spray
- WaterSense Labeled:
- No
- Width:
- 9-1/4 in