This product requires certification to purchase.

Multi Function Showerhead in Brushed Bronze

Hansgrohe

Clubmaster Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H28496141
  • Item #9009065
  • Manufacturer Part #28496141
5 out of 5 Customer Rating
Brand image
Hansgrohe

Clubmaster Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H28496141
  • Item #9009065
  • Manufacturer Part #28496141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concentrated water coverage: The 3-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 2.5 gpm flow rate provides thorough water flow
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The 72 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Showerhead size: 3.34"
  • Spray modes: Full, pulsating massage, soft spray
  • Adjustment with shift on overhead shower
  • Spray face finish: Grey
  • Requires Certification

Specifications

Collection:
Clubmaster
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Diameter:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
5-669/1000 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage, Soft Spray
WaterSense Labeled:
No
Width:
3-63/125 in