This product requires certification to purchase.

Compression Function Block in Polished Chrome

You last purchased this on
 
Hansgrohe

Compression Function Block in Polished Chrome

  • Fast #
  • Part #H96787000
  • Item #3618629
  • Manufacturer Part #96787000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Compression Function Block in Polished Chrome

  • Fast #
  • Part #H96787000
  • Item #3618629
  • Manufacturer Part #96787000
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 892
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Limited consumer warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Brand:
Hansgrohe
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No