This product requires certification to purchase.

Multi Function Full, Intense Turbo and Pulsating Massage Showerhead in Rubbed Bronze

You last purchased this on
 
Hansgrohe

Croma 100 Classic Multi Function Full, Intense Turbo and Pulsating Massage Showerhead in Rubbed Bronze

  • Fast #
  • Part #H04333920
  • Item #7246469
  • Manufacturer Part #04333920
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Croma 100 Classic Multi Function Full, Intense Turbo and Pulsating Massage Showerhead in Rubbed Bronze

  • Fast #
  • Part #H04333920
  • Item #7246469
  • Manufacturer Part #04333920
5 out of 5 Customer Rating

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 75 no-clog spray channels
  • Spray modes: Full, Pulsating Massage, Intense Turbo
  • Flow: 2.0 gpm
  • EcoAir Technology
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Croma 100 Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Diameter:
5-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Spray Type:
Full, Intense Turbo, Pulsating Massage
WaterSense Labeled:
Yes