Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Croma 100 Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- 75 no-clog spray channels
- Spray modes: Full, Pulsating Massage, Intense Turbo
- Low-flow compliant - 1.8 GPM
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma 100
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 9.3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 2-3/5 in
- Hose Included:
- No
- Length:
- 9-1/2 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in