This product requires certification to purchase.

2 gpm Showerpipe in Polished Chrome

Hansgrohe

Croma 2 gpm Showerpipe in Polished Chrome

  • Fast #
  • Part #H27169001
  • Item #4384867
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

Croma 2 gpm Showerpipe in Polished Chrome

  • Fast #
  • Part #H27169001
  • Item #4384867
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Croma
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
14.63 in
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Knob
Height:
41-3/8 in
Hose Length:
63 in
Length:
14-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-1/4 in