This product requires certification to purchase.

Hand Shower in Brushed Nickel

You last purchased this on
 
Hansgrohe

Croma Hand Shower in Brushed Nickel

  • Fast #
  • Part #H27185821
  • Item #4839302
  • Manufacturer Part #27185821
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Croma Hand Shower in Brushed Nickel

  • Fast #
  • Part #H27185821
  • Item #4839302
  • Manufacturer Part #27185821
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower outlet flow: 2.5 gpm
  • Anti-scald 100° safety stop
  • Integrated volume control/diverter for 2 functions
  • Exposed installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Collection:
Croma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Knob
Hose Length:
63 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Massage, Full, Rain
WaterSense Labeled:
No