7-3/8 in. 2 gpm Showerpipe in Starlight Polished Chrome
Croma Select E 7-3/8 in. 2 gpm Showerpipe in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your shower needs
- WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
- ALL-IN-ONE SHOWERPIPE: Includes Croma Select E 180 2-spray Showerhead, Croma Select E 110 3-spray Handshower, 63-inch Hose, Croma Showerpipe (required basic rough set 16181181 sold separately)
- EASY CONTROL: Diverter knob directs water flow to desired outlet - showerhead or handshower
- AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
- SEPARATE WATER FLOW: The shower outlets must be used separately
- REQUIRED PARTS: This product requires the Showerpipe Basic Set (Part No. 16181181) for installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma Select E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 19-1/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Hose Length:
- 63 in
- IAPMO Listed:
- Yes
- Length:
- 19-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 15-1/2 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Width:
- 7-3/8 in