This product requires certification to purchase.

Multi Function Hand Shower in White with Chrome

You last purchased this on
 
Hansgrohe

Croma Select S Multi Function Hand Shower in White with Chrome

  • Fast #
  • Part #H26801401
  • Item #7112497
  • Manufacturer Part #26801401
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Croma Select S Multi Function Hand Shower in White with Chrome

  • Fast #
  • Part #H26801401
  • Item #7112497
  • Manufacturer Part #26801401
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White/Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Select button for comfortable alternation of spray modes
  • 121 no-clog spray channels
  • Spray modes: SoftRain, IntenseRain, Pulsating Massage
  • Flow: 2.0 gpm
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Croma Select S
Color Finish Category:
Whites
Color Finish Name:
White/Chrome
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
No
IAPMO Listed:
No
Length:
9-5/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Soft Rain, Intense Rain, Pulsating Massage
WaterSense Labeled:
Yes