This product requires certification to purchase.

Multi Function Showerhead in Brushed Bronze

You last purchased this on
 
Hansgrohe

Croma Select S Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H04388140
  • Item #8846177
  • Manufacturer Part #04388140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Croma Select S Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H04388140
  • Item #8846177
  • Manufacturer Part #04388140
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower head size: 7.08"
  • Spray modes: Rain, intense rain
  • Select button for comfortable alternation of spray modes
  • 147 no-clog spray channels
  • Spray face finish: Fully-finished matching spray face
  • Flow: 1.8 gpm (6.8 L/Min)
  • Spray face removable for cleaning
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Croma Select S
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Diameter:
7-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
Yes