This product requires certification to purchase.

Multi Function Showerhead in Chrome

You last purchased this on
 
Hansgrohe

Croma Select S Multi Function Showerhead in Chrome

  • Fast #
  • Part #H26549001
  • Item #9301619
  • Manufacturer Part #26549001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Croma Select S Multi Function Showerhead in Chrome

  • Fast #
  • Part #H26549001
  • Item #9301619
  • Manufacturer Part #26549001
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Shower head size: 7.08"
  • Spray modes: Rain, intense rain
  • Select button for comfortable alternation of spray modes
  • 147 no-clog spray channels
  • Spray face finish: Fully-finished matching spray face
  • Flow: 1.5 gpm (5.7 L/Min)
  • Spray face removable for cleaning
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Croma Select S
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
Yes