This product requires certification to purchase.

Multi Function Showerhead in Matte Black

You last purchased this on
 
Hansgrohe

Croma Select S Multi Function Showerhead in Matte Black

Brand image
You last purchased this on
 
Hansgrohe

Croma Select S Multi Function Showerhead in Matte Black

  • Fast #
  • Part #H04388670
  • Item #8846204
  • Manufacturer Part #04388670
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 8-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.8 GPM flow rate provides water-saving results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The 147 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower
  • RANGE OF SPRAY MODES: This showerhead features 2 sprays: Rain and IntenseRain that provides a luxurious rain shower for washing away daily stress
  • CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any showerarm
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Croma Select S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-19/50 in
Diameter:
7-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3-38/100 in
Length:
7-19/50 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
7-38/100 in



Customers Also Bought
1–6 of 18 items
Part #DT67405PNLHP
Item #4086404
5 out of 5 Customer Rating
Requires Certification
Part #D65305LFPNLHPECO
Item #7111263
3.8 out of 5 Customer Rating
Requires Certification
Part #H04822670
Item #9301919
5 out of 5 Customer Rating
Requires Certification
Part #DT60005PC
Item #4087721
5 out of 5 Customer Rating
Requires Certification
Part #DT60205PN
Item #4086128
5 out of 5 Customer Rating
Requires Certification
Part #D85810PN
Item #4086037
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04825000
Item #9301651
4.2 out of 5 Customer Rating
Requires Certification
Part #H04825820
Item #9301922
5 out of 5 Customer Rating
Requires Certification
Part #H04388140
Item #8846177
5 out of 5 Customer Rating
Requires Certification
Part #H26549001
Item #9301619
5 out of 5 Customer Rating
Requires Certification
Part #H04388000
Item #7344345
3.7 out of 5 Customer Rating
Requires Certification
Part #H04940820
Item #9301868
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing