This product requires certification to purchase.

Shower Rail in Brushed Nickel

Hansgrohe

Croma Shower Rail in Brushed Nickel

  • Fast #
  • Part #H04527820
  • Item #4839321
  • Manufacturer Part #04527820
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Shower Rail in Brushed Nickel

  • Fast #
  • Part #H04527820
  • Item #4839321
  • Manufacturer Part #04527820
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking push-button diverts flow to hand shower
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Croma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-37/100 in
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov