Showerpipe Tub and Shower in Brushed Nickel
Croma Showerpipe Tub and Shower in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Shower outlet flow: 2.0 gpm
- Tub spout flow: 5.0 gpm
- Anti-scald 100° safety stop
- Integrated volume control/diverter for 2 functions
- Exposed installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Knob
- Height:
- 55-3/8 in
- Hose Length:
- 63 in
- Length:
- 14-5/8 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in