This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Chrome

Hansgrohe

Croma Single Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #H04909000
  • Item #8846090
  • Manufacturer Part #04909000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Single Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #H04909000
  • Item #8846090
  • Manufacturer Part #04909000
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium and Thoughtful Design: German spray design and high end engineering delivers the latest technology for a spectacular bathing experience
  • Complete shower system in one box: Croma 220 RainAir Showerhead, 9-inch Showerarm, Ecostat S Pressure Balance Shower Trim, iBox Universal Plus Rough
  • Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 gpm flow rate (check your local codes for flow standards)
  • Easy adjust positioning: The large 26-degree range of the shower head connection system allows you to get just the right angle needed to fit your shower
  • Style Versatility: Sleek and elegant European styling blends well with most bathroom designs
  • Simple to clean: The 107 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Croma
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
6-1/4 in
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/4 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
Width:
8-5/8 in