36-5/8 in. Shower Rail in Chrome
Crometta 36-5/8 in. Shower Rail in Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Exceptional design: German design and engineering delivers optimal performance for all of your kitchen needs
- Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
- Included parts: This shower pipe includes a shower hose and mounting hardware
- Sturdy materials: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- Min. operating pressure: 1 bar
- Max. operating pressure: 10 bar
- Height-adjustable hand shower holder
- Integrated volume control/diverter for 2 functions
Specifications
- ADA Compliant:
- No
- Collection:
- Crometta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 14-1/4 in
- Height:
- 8-1/8 in
- Hose Included:
- Yes
- IAPMO Listed:
- Yes
- Slide Bar Height:
- 36-5/8 in