This product requires certification to purchase.

55-3/8 in. Shower Rail in Chrome

You last purchased this on
 
Hansgrohe

Crometta 55-3/8 in. Shower Rail in Chrome

  • Fast #
  • Part #H04869000
  • Item #8232160
  • Manufacturer Part #04869000
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Crometta 55-3/8 in. Shower Rail in Chrome

  • Fast #
  • Part #H04869000
  • Item #8232160
  • Manufacturer Part #04869000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Exceptional design: German design and engineering delivers optimal performance for all of your kitchen needs
  • Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
  • Included parts: This shower pipe includes a shower hose and mounting hardware
  • Sturdy materials: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Height-adjustable hand shower holder
  • Integrated volume control/diverter for 2 functions
  • Outlets may not be operated simultaneously
  • Exposed installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Crometta
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
14-1/4 in
Height:
62 in
Hose Included:
Yes
IAPMO Listed:
Yes
Slide Bar Height:
55-3/8 in
Width:
12 in