Diverter Shut-Off Cartridge with Selector for 13241000 Thermostatic Shower Mixer
Diverter Shut-Off Cartridge with Selector for 13241000 Thermostatic Shower Mixer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Diverter
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Hansgrohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov