Hand Shower Holder in Polished Chrome
E Hand Shower Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 78-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One position holder
- Fits all hoses with conical nut
- Limited lifetime consumer warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-89/100 in
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in