Single Function Pressure Balanced Valve Trim in Matte Black
Ecostat S Single Function Pressure Balanced Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Thoughtful Design: German design and engineering delivers exceptional performance for all of your shower needs
- Easy Control: Single handle controls water flow, volume, and temperature
- Style Versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
- Screw-Free Plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- Durable Materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- Quiet Operation: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ecostat S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No