This product requires certification to purchase.

Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Matte Black

You last purchased this on
 
Hansgrohe

Ecostat S Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Matte Black

  • Fast #
  • Part #H15758671
  • Item #9009061
  • Manufacturer Part #15758671
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Ecostat S Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Matte Black

  • Fast #
  • Part #H15758671
  • Item #9009061
  • Manufacturer Part #15758671
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
  • Easy control: The top handle controls water volume and diverts water from first outlet to second outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1°F
  • Full temperature control: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • Anti-scald feature: Anti-scald 100° safety button helps prevent the water temperature from exceeding 100°F
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Style versatility: S trim model styles pair well with HansGROHE metris S and talis S product collections
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Thermostatic
Collection:
Ecostat S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
5-7/8 in
Escutcheon Width:
5-7/8 in
Faucet Mount:
Wall Mount
Flow Rate:
6.0 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic, Volume Control, Transfer & Diverter