This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Black Chrome

You last purchased this on
 
Hansgrohe

Ecostat Square Single Handle Pressure Balancing Valve Trim in Brushed Black Chrome

  • Fast #
  • Part #H15724341
  • Item #8846248
  • Manufacturer Part #15724341
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Ecostat Square Single Handle Pressure Balancing Valve Trim in Brushed Black Chrome

  • Fast #
  • Part #H15724341
  • Item #8846248
  • Manufacturer Part #15724341
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
  • Easy control: Single handle controls water flow, volume, and temperature
  • Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
  • Screw-free plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Quiet operation: The use of the ibox universal plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Ecostat Square
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Escutcheon Height:
6-1/8 in
Escutcheon Width:
6-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing