Single Handle Pressure Balancing Valve Trim in Matte Black
Ecostat Square Single Handle Pressure Balancing Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
- Easy control: Single handle controls water flow, volume, and temperature
- Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
- Screw-free plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- Quiet operation: The use of the ibox universal plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Ecostat Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/8 in
- Escutcheon Width:
- 6-1/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing