Single Handle Pressure Balancing Valve Trim in Polished Chrome
Ecostat Square Single Handle Pressure Balancing Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY CONTROL: Single handle controls water flow, volume, and temperature
- QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
- SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- STYLE VERSATILITY: Square trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
- SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
- REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Ecostat Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5.875 in
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No