This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15862821
  • Item #9301684
  • Manufacturer Part #15862821
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Temperature and on/off control for 2 outlets
  • Outlets may be operated simultaneously
  • Flow: 4.5 gpm (17 L/Min)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ecostat
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
4.5 gpm
Handle Type:
Lever
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing


Call for Pricing
Call for Pricing