This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Chrome

Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #H15864001
  • Item #9301859
  • Manufacturer Part #15864001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #H15864001
  • Item #9301859
  • Manufacturer Part #15864001
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temperature and on/off control for 2 outlets
  • Outlets may be operated simultaneously
  • Flow: 4.5 gpm (17 L/Min)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ecostat
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Flow Rate:
4.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing