Extension Kit 1 In
Extension Kit 1 In
Frequently Purchased Together
Product Details
Product Details
- Permits installation of thermostatic trim escutcheon when rough is installed too deep in the wall
- For use with rough-in valve H01850181
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 123/125 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Hansgrohe
- Height:
- 3-2/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in